Shop TRITAN

ThrustBallBrg, Steel, 2-15/16", 18200 lbf

  • Mfr # D39
  • Zoro # G2085049

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.594"
Dynamic Load Capacity (Lb.)
18200
Static Load Capacity (Lb.)
51000
Bore Dia. (In.)
2.9375"
Type
Single Direction
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D39
Zoro #
G2085049
UPC #
888569006707
Country of Origin
China
Item
Thrust Ball Bearing
Dynamic Load Capacity (Lb.)
18200
Static Load Capacity (Lb.)
51000
Type
Single Direction
Temp. Range (F)
-20 Degrees to 350 Degrees F
Lubrication
Light Oil Preservative
Maximum Speed
1,460 RPM Oil, 950 RPM Grease
Cage Material
Steel
Housing Washer Bore
2.969 in
Lubricant Material
Grease, Oil
Maximum Temperature
248 Degrees F
Lubrication Openings
Lubrication Hole
Race Form
Grooved
Industry Number
D39
Ball Material
Steel
Washer Material Grade
AISI 52100
Thrust Bearing Type
Banded Ball Thrust Bearing
Standards
ISO
Static Axial Load Capacity
51,000 lbf
Washer Material
Steel
Ball Material Grade
AISI 52100
Closure
Open
Internal Clearance
C3
Dynamic Axial Load Capacity
18,200 lbf
System of Measurement
Inch
Series
D Series

Dimensions

Outside Dia. (In.)
4.594"
Bore Dia. (In.)
2.9375"
Bore Diameter
2 15/16 in
Bore Diameter Tolerance
+0.002/-0.000 in
Outside Diameter
4 19/32 in
Overall Width
1 in
Outside Diameter Tolerance
+/-0.015 in

Description

Thrust Ball Bearing, Ball Material Steel, Bearing Industry Number D39, Bore Diameter 2 15/16 in, Cage Material Steel, Closure Open, Housing Washer Bore 2.969 in, Lubricant Material Grease, Oil, Maximum Speed 1,460 RPM Oil, 950 RPM Grease, Outside Diameter 4 19/32 in, Overall Width 1 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.