Shop TRITAN

ThrustBallBrg, Steel, Banded, 1-1/4"

  • Mfr # D13
  • Zoro # G2085301

product price: 
$
27.69
/ea

Key Features

Dynamic Load Capacity (Lb.)
7200
Lubrication
Light Oil Preservative
Bore Dia. (In.)
1.25"
Static Load Capacity (Lb.)
15700
Outside Dia. (In.)
2.344"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D13
Zoro #
G2085301
UPC #
888569006424
Country of Origin
China
Item
Thrust Ball Bearing
Dynamic Load Capacity (Lb.)
7200
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
15700
Type
Single Direction
Temp. Range (F)
-20 Degrees to 350 Degrees F
Dynamic Axial Load Capacity
7,200 lbf
Race Form
Grooved
Lubrication Openings
Lubrication Hole
Cage Material
Steel
Closure
Open
Maximum Speed
2,000 RPM Grease, 3,000 RPM Oil
Static Axial Load Capacity
15,700 lbf
System of Measurement
Inch
Series
D Series
Industry Number
D13
Housing Washer Bore
1.281 in
Standards
ISO
Ball Material
Steel
Ball Material Grade
AISI 52100
Thrust Bearing Type
Banded Ball Thrust Bearing
Maximum Temperature
248 Degrees F
Lubricant Material
Grease, Oil
Internal Clearance
C3
Washer Material
Steel
Washer Material Grade
AISI 52100

Dimensions

Bore Dia. (In.)
1.25"
Outside Dia. (In.)
2.344"
Bore Diameter Tolerance
+0.002/-0.000 in
Bore Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.015 in
Overall Width
0.625 in
Outside Diameter
2 11/32 in

Description

Thrust Ball Bearing, Ball Material Steel, Bearing Industry Number D13, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.281 in, Lubricant Material Grease, Oil, Maximum Speed 2,000 RPM Grease, 3,000 RPM Oil, Outside Diameter 2 11/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.