Two Bolt Stamped Steel Flange, 2.8125-in. Bolt-Hole to Bolt-Hole Center , 2.625-in. L, 3.5625-in. H
- Mfr # PFL204
- Zoro # G709926615
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Housing Material
Pressed Steel
Temp. Range
248 Degrees F Max
Series
PFL
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL204
- Zoro #
- G709926615
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Pressed Steel
- Temp. Range
- 248 Degrees F Max
- Series
- PFL
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2.625 in
- Mount Hole Center-to-Center Length
- 2.8125 in
Description
Two Bolt Stamped Steel Flange, 2.8125-in. Bolt-Hole to Bolt-Hole Center , 2.625-in. L, 3.5625-in. Height
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.