Two Bolt Stamped Steel Flange, 3.5625-in. Bolt-Hole to Bolt-Hole Center , 3.3125-in. L, 4.4375-in. H
- Mfr # PFL206
- Zoro # G309926640
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3.5625 in
Overall Length
3.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFL206
- Zoro #
- G309926640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mount Hole Center-to-Center Length
- 3.5625 in
- Overall Length
- 3.3125 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Description
Two Bolt Stamped Steel Flange, 3.5625-in. Bolt-Hole to Bolt-Hole Center , 3.3125-in. L, 4.4375-in. Height
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.