Zoro Homepage

Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.75-in. Outside Dia.

  • Mfr # 2BK50H

  • Zoro # G809924887


product price: $59.89
/ea

Key Features

Pulley Outside Dia.
4-3/4 in
Number of Grooves
2
For V-Belt Section
4L; A; 5L; B
Bore Dia. (In.)
3/8 to 1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK50H
Zoro #
G809924887
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
4-3/4 in
Bore Dia. (In.)
3/8 to 1-7/16 in

Details

Number of Grooves
2
For V-Belt Section
4L; A; 5L; B
Item
V-Belt Pulley

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.