Two Grv Cast Iron Variable Pitch Sheave, 5/8-in. Bre, Fnshd Bre w/ Keyway and Set Scrw, 2.38-in. OD

  • Mfr # 2VP56 X 5/8

  • Zoro # G409924980


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.35 in
Number of Grooves
2
Pulley Material
Cast Iron
Bore Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VP56 X 5/8
Zoro #
G409924980
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.35 in
Bore Dia. (In.)
5/8 in

Details

Number of Grooves
2
Pulley Material
Cast Iron
Item
Variable Pitch Sheave

Description

Two Groove Cast Iron Variable Pitch Sheave, 5/8-in. Bore, Fnshd bore w/ Keyway and Set Screw, 2.38-in. OD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.