Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Inner Ring, 0.5in. Bore

  • Mfr # 2101085682

  • Zoro # G2085636


product price: $46.35
/ea

Key Features

Bearing Type
Control Series
Cage Material
Steel
Bore Dia.
0.5"
Outside Dia.
1.6875"
Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085682
Zoro #
G2085636
UPC #
888569129987
Country of Origin
Japan

Dimensions

Bore Dia.
0.5"
Outside Dia.
1.6875"
Width
0.5"

Details

Item
Radial Ball Bearing
Bearing Type
Control Series
Cage Material
Steel
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Max. RPM
22000
Temp. Range
-40 to +390° F
Industry Number
KP8
Bearing Material
52100 Steel
Static Load Capacity
8850 Lbf
Dynamic Load Capacity
11800 Lbf

Description

Wide Inner Ring, 0.5in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.