Zoro Homepage

Yoke Roller, Crowned Head, 1-3/8" L

  • Mfr # CCYR 1 3/8S

  • Zoro # G708090966


product price: $25.29
/ea

Key Features

Roller Shape
Crowned
Roller Dia.
1.375"
Roller Width
3/4 in
Static Load Capacity (Lb.)
5650
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCYR 1 3/8S
Zoro #
G708090966
UPC #
00888569004543
Country of Origin
China

Dimensions

Roller Dia.
1.375"
Roller Width
3/4 in
Bore Diameter
3/8 in
Roller Diameter
1 3/8 in
Overall Length
1 3/8 in

Details

Roller Shape
Crowned
Item
Yoke Roller
Static Load Capacity (Lb.)
5650
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
2350
Minimum Temperature
-20 Degrees F
Maximum Temperature
212 Degrees F
Duty Type
Standard
Resistance Properties
Corrosion Resistant
Roller Finish
Black Oxide
Rolling Element Rows
1
Roller Head Type
Crowned
Standards
ISO 9001
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Features
Closure
Open

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Open, Duty Type Standard, Overall Length 1 3/8 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.