Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke Roller, Crowned Head, 1" L

  • Mfr # CCYR 1S

  • Zoro # G508091002


product price: $28.49
/ea

Key Features

Roller Shape
Crowned
Roller Dia.
1"
Roller Width
5/8 in
Dynamic Load Capacity (Lb.)
1360
Static Load Capacity (Lb.)
3260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCYR 1S
Zoro #
G508091002
UPC #
00888569004574
Country of Origin
China

Dimensions

Roller Dia.
1"
Roller Width
5/8 in
Overall Length
1 in
Roller Diameter
1 in
Bore Diameter
5/16 in

Details

Roller Shape
Crowned
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
1360
Static Load Capacity (Lb.)
3260
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Minimum Temperature
-20 Degrees F
Standards
ISO 9001
Closure
Double Sealed
Roller Finish
Black Oxide
Duty Type
Standard
Features
Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Roller Head Type
Crowned
Maximum Temperature
212 Degrees F

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.