Yoke Roller, Crowned Head, 2-1/4" L
Mfr # CCYR 2 1/4S
Zoro # G108090986
product price: $56.29
/eaKey Features
Roller Shape
Crowned
Roller Dia.
2.25"
Roller Width
1 1/4 in
Dynamic Load Capacity (Lb.)
8250
Roller Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCYR 2 1/4S
Zoro #
G108090986
UPC #
00888569004598
Country of Origin
China
Dimensions
Roller Dia.
2.25"
Roller Width
1 1/4 in
Roller Diameter
2 1/4 in
Bore Diameter
5/8 in
Overall Length
2 1/4 in
Details
Roller Shape
Crowned
Dynamic Load Capacity (Lb.)
8250
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
16000
Duty Type
Standard
Closure
Double Sealed
Rolling Element Rows
1
Maximum Temperature
212 Degrees F
Minimum Temperature
-20 Degrees F
Standards
ISO 9001
Roller Head Type
Crowned
Roller Finish
Black Oxide
Features
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.