Zoro Homepage

Yoke Roller, Crowned Head, 3-1/4" L

  • Mfr # CCYR 3 1/4S

  • Zoro # G308091004


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
3.25"
Roller Width
1 3/4 in
Static Load Capacity (Lb.)
32100
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCYR 3 1/4S
Zoro #
G308091004
UPC #
00888569004635
Country of Origin
China

Dimensions

Roller Dia.
3.25"
Roller Width
1 3/4 in
Overall Length
3 1/4 in
Bore Diameter
1 in
Roller Diameter
3 1/4 in

Details

Roller Shape
Crowned
Static Load Capacity (Lb.)
32100
Item
Yoke Roller
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
18000
Lubrication Openings
Oiler Hole
Roller Finish
Black Oxide
Features
Rolling Element Rows
1
Maximum Temperature
390 Degrees F
Standards
ISO 9001
Roller Head Type
Crowned
Duty Type
Standard
Closure
Open
Minimum Temperature
-20 Degrees F
Resistance Properties
Corrosion Resistant
System of Measurement
Inch

Description

Yoke Roller, Bore Diameter 1 in, Closure Open, Duty Type Standard, Overall Length 3 1/4 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.