Zoro Homepage

Yoke Roller, Crowned Head, 3" L

  • Mfr # CCYR 3S

  • Zoro # G008091021


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
3"
Roller Width
1 3/4 in
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
28600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCYR 3S
Zoro #
G008091021
UPC #
00888569004659
Country of Origin
China

Dimensions

Roller Dia.
3"
Roller Width
1 3/4 in
Bore Diameter
1 in
Roller Diameter
3 in
Overall Length
3 in

Details

Roller Shape
Crowned
Item
Yoke Roller
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
28600
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
14400
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Duty Type
Standard
Closure
Double Shielded
Roller Finish
Black Oxide
Maximum Temperature
248 Degrees F
Features
Lubrication Openings
Oiler Hole
Roller Head Type
Crowned
Standards
ISO 9001
Rolling Element Rows
1
Minimum Temperature
-20 Degrees F

Description

Yoke Roller, Bore Diameter 1 in, Closure Double Shielded, Duty Type Standard, Overall Length 3 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.