Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SS-100 / 700595

  • Zoro # G813332883


product price:  $4,138.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE50SS-100 / 700595
Zoro #
G813332883
UPC #
020352759319
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Height to Hot Outlet
48 in
Tank Height
64.25 in
Height to Cold Inlet
12 in
Tank Diameter
21.75 in
Vent Connection Size
2 in
Height to T and P Valve
48 in
Gas Inlet Size
1/2 in
Overall Height
64.25 in
Height to Gas Inlet
60.18 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in

Details

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Item
Commercial Gas Water Heater
Operating Voltage
110V
Maximum Altitude
10,100 ft
Included Valves
Shutoff, Temperature and Pressure Relief
Low NOx
Yes
Maximum Delivered Temperature
185 Degrees F
Control Type
Digital Display Touchscreen
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F
Recovery Rate @ Rise
107 gph @ 110 Degrees F, 118 gph @ 100 Degrees F, 131 gph @ 90 Degrees F, 147 gph @ 80 Degrees F, 168 gph @ 70 Degrees F, 196 gph @ 60 Degrees F, 235 gph @ 50 Degrees F, 84 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 98 gph @ 120 Degrees F
Tank Outer Shell Material
Steel
Water Connection Location
Side
Market
Commercial
Maximum Water Pressure
150 psi
WiFi Enabled
Yes
Compatible Systems and Services
EcoNet
First Hour Rating
153 gal
Condensing
Yes
Maximum Recovery Flow Rate
294 gph @ 40 Degrees F
Thermal Efficiency
97 %

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 153 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Shutoff, Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 294 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.