Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SS-100 LP /700596

  • Zoro # G013332867


product price:  $4,138.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE50SS-100 LP /700596
Zoro #
G013332867
UPC #
020352759326
Country of Origin
United States

Dimensions

Gas Inlet Size
1/2 in
Height to Gas Inlet
60.18 in
Manufacturer Warranty Length
5 yr
Hot Outlet Size
3/4 in
Vent Connection Size
2 in
Tank Diameter
21.75 in
Cold Inlet Size
3/4 in
Overall Height
64.25 in
Tank Height
64.25 in
Height to Hot Outlet
48 in
Height to Cold Inlet
12 in
Height to T and P Valve
48 in

Details

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Item
Commercial Gas Water Heater
First Hour Rating
153 gal
Recovery Rate @ Rise
107 gph @ 110 Degrees F, 118 gph @ 100 Degrees F, 131 gph @ 90 Degrees F, 147 gph @ 80 Degrees F, 168 gph @ 70 Degrees F, 196 gph @ 60 Degrees F, 235 gph @ 50 Degrees F, 84 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 98 gph @ 120 Degrees F
Maximum Recovery Flow Rate
294 gph @ 40 Degrees F
Condensing
Yes
Tank Outer Shell Material
Steel
Maximum Delivered Temperature
185 Degrees F
Included Valves
Shutoff, Temperature and Pressure Relief
Control Type
Digital Display Touchscreen
WiFi Enabled
Yes
Operating Voltage
110V
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F
Water Connection Location
Side
Low NOx
Yes
Maximum Water Pressure
150 psi
Compatible Systems and Services
EcoNet
Maximum Altitude
10,100 ft
Thermal Efficiency
97 %
Market
Commercial

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 153 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Shutoff, Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 294 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.