Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SU-76 LP / 700588

  • Zoro # G513332855


product price:  $2,714.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE50SU-76 LP / 700588
Zoro #
G513332855
UPC #
020352759241
Country of Origin
United States

Dimensions

Overall Height
64.25 in
Hot Outlet Size
3/4 in
Gas Inlet Size
1/2 in
Manufacturer Warranty Length
3 yr
Height to Cold Inlet
12 in
Tank Diameter
21.75 in
Cold Inlet Size
3/4 in
Height to Hot Outlet
48 in
Height to Gas Inlet
60.18 in
Tank Height
64.25 in
Vent Connection Size
2 in
Height to T and P Valve
48 in

Details

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Market
Commercial
Water Connection Location
Side
Condensing
Yes
Maximum Delivered Temperature
185 Degrees F
Low NOx
Yes
Maximum Recovery Flow Rate
223 gph @ 40 Degrees F
Operating Voltage
110V
WiFi Enabled
Yes
Maximum Heating Capacity
76,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Altitude
10,100 ft
Compatible Systems and Services
EcoNet
Recovery Rate @ Rise
112 gph @ 80 Degrees F, 128 gph @ 70 Degrees F, 149 gph @ 60 Degrees F, 179 gph @ 50 Degrees F, 64 gph @ 140 Degrees F, 69 gph @ 130 Degrees F, 74 gph @ 120 Degrees F, 81 gph @ 110 Degrees F, 89 gph @ 100 Degrees F, 99 gph @ 90 Degrees F
First Hour Rating
124 gal
Tank Outer Shell Material
Steel
Maximum Water Pressure
150 psi
Thermal Efficiency
97 %
Included Valves
Temperature and Pressure Relief
Control Type
Digital Display Touchscreen

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 124 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 76,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 223 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.