Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE75SU-100 / 700591

  • Zoro # G813332845


product price:  $5,382.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
75 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE75SU-100 / 700591
Zoro #
G813332845
UPC #
020352759609
Country of Origin
United States

Dimensions

Cold Inlet Size
3/4 in
Height to Gas Inlet
60.12 in
Hot Outlet Size
3/4 in
Tank Height
62.25 in
Vent Connection Size
2 in
Tank Diameter
26.25 in
Manufacturer Warranty Length
3 yr
Height to Cold Inlet
12 in
Height to T and P Valve
46.75 in
Height to Hot Outlet
46.75 in
Overall Height
62.25 in
Gas Inlet Size
1/2 in

Details

Tank Capacity
75 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Item
Commercial Gas Water Heater
First Hour Rating
169 gal
Market
Commercial
Maximum Delivered Temperature
185 Degrees F
Maximum Water Pressure
150 psi
Tank Outer Shell Material
Steel
Thermal Efficiency
97 %
WiFi Enabled
Yes
Recovery Rate @ Rise
106 gph @ 110 Degrees F, 116 gph @ 100 Degrees F, 129 gph @ 90 Degrees F, 145 gph @ 80 Degrees F, 166 gph @ 70 Degrees F, 194 gph @ 60 Degrees F, 233 gph @ 50 Degrees F, 83 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 97 gph @ 120 Degrees F
Control Type
Digital Display Touchscreen
Water Connection Location
Side
Low NOx
Yes
Compatible Systems and Services
EcoNet
Maximum Recovery Flow Rate
291 gph @ 40 Degrees F
Maximum Altitude
10,100 ft
Operating Voltage
110V
Condensing
Yes
Included Valves
Temperature and Pressure Relief
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 169 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 62.25 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 291 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.