Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE75SU-100 LP / 700592

  • Zoro # G613332892


product price:  $5,382.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
75 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE75SU-100 LP / 700592
Zoro #
G613332892
UPC #
020352759289
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Cold Inlet Size
3/4 in
Overall Height
62.25 in
Height to T and P Valve
46.75 in
Height to Hot Outlet
46.75 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
12 in
Vent Connection Size
2 in
Height to Gas Inlet
60.12 in
Tank Height
62.25 in
Manufacturer Warranty Length
3 yr
Gas Inlet Size
1/2 in

Details

Tank Capacity
75 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Water Connection Location
Side
Condensing
Yes
Low NOx
Yes
Operating Voltage
110V
WiFi Enabled
Yes
First Hour Rating
169 gal
Tank Outer Shell Material
Steel
Maximum Altitude
10,100 ft
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F
Thermal Efficiency
97 %
Control Type
Digital Display Touchscreen
Maximum Water Pressure
150 psi
Included Valves
Temperature and Pressure Relief
Market
Commercial
Maximum Recovery Flow Rate
291 gph @ 40 Degrees F
Recovery Rate @ Rise
106 gph @ 110 Degrees F, 116 gph @ 100 Degrees F, 129 gph @ 90 Degrees F, 145 gph @ 80 Degrees F, 166 gph @ 70 Degrees F, 194 gph @ 60 Degrees F, 233 gph @ 50 Degrees F, 83 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 97 gph @ 120 Degrees F
Compatible Systems and Services
EcoNet
Maximum Delivered Temperature
185 Degrees F

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 169 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 62.25 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 291 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.