Commercial Gas Water Heater, 2" Inlet

  • Mfr # GHE119SU-500A /700627

  • Zoro # G813332913


product price:  $14,267.99
/ea
Additional $510.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
119 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Systematic Health Checks, Triple Pass Heat Exchanger, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE119SU-500A /700627
Zoro #
G813332913
UPC #
020352759623
Country of Origin
United States

Dimensions

Height to T and P Valve
63.63 in
Height to Hot Outlet
65 in
Tank Diameter
32.25 in
Tank Height
78.25 in
Height to Gas Inlet
71.25 in
Manufacturer Warranty Length
3 yr
Cold Inlet Size
2 in
Height to Cold Inlet
11.5 in
Overall Height
78.25 in
Hot Outlet Size
2 in
Gas Inlet Size
2 in

Details

Tank Capacity
119 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Systematic Health Checks, Triple Pass Heat Exchanger, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Item
Commercial Gas Water Heater
Operating Voltage
110V
Low NOx
Yes
Maximum Delivered Temperature
185 Degrees F
Condensing
Yes
Market
Commercial
Compatible Systems and Services
EcoNet
Maximum Heating Capacity
499,900 BTU/ft/sq ft/hr/ Degrees F
Maximum Altitude
8,999 ft
Recovery Rate @ Rise
1151 gph @ 50 Degrees F, 411 gph @ 140 Degrees F, 443 gph @ 130 Degrees F, 480 gph @ 120 Degrees F, 523 gph @ 110 Degrees F, 576 gph @ 100 Degrees F, 640 gph @ 90 Degrees F, 720 gph @ 80 Degrees F, 822 gph @ 70 Degrees F, 959 gph @ 60 Degrees F
First Hour Rating
659 gal
WiFi Enabled
Yes
Tank Outer Shell Material
Steel
Maximum Recovery Flow Rate
1439 gph @ 40 Degrees F
Thermal Efficiency
95 %
Included Valves
Temperature and Pressure Relief
Water Connection Location
Side
Maximum Water Pressure
160 psi

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 659 gal, Gas Inlet Size 2 in, Maximum Heating Capacity 499,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 78.25 in, Tank Diameter 32.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 119 gal, Hot Outlet Size 2 in, Maximum Recovery Flow Rate 1439 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 2 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.