(1) 18 In. W x 4.5 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip

  • Mfr # LBS-4S

  • Zoro # G8821480


product price:  $19.95
/ea

Key Features

Material
Steel
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
4.5 in.
Load Capacity
50 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-4S
Zoro #
G8821480
UPC #
819175003903
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
4.5 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge

Details

Item
Pegboards
Material
Steel
Load Capacity
50 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Silver
Tool Storage Space
0.5625 sq. ft.
Finish
Epoxy Coated
Panel Capacity
50 lbs.
Includes Mounting Hardware
Yes

Description

Pegboard Strip,Steel,Square Hole,18 x 4.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.