
(1) 30 In. W x 12 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip
Mfr # LBS-3W
Zoro # G8821471
product price:Â $43.89
/eaKey Features
Material
Steel
Overall Width
30 in.
Overall Depth
9/16 in.
Overall Height
12 in.
Load Capacity
125 lbs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBS-3W
Zoro #
G8821471
UPC #
819175003620
Country of Origin
China
Dimensions
Overall Width
30 in.
Overall Depth
9/16 in.
Overall Height
12 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge
Details
Item
Pegboards
Material
Steel
Load Capacity
125 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Tool Storage Space
2.5 sq. ft.
Finish
Epoxy Coated
Panel Capacity
125 lbs.
Includes Mounting Hardware
Yes
Description
Pegboard Strip,Steel,Square Hole,30 x 12 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.