1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard, PK2

  • Mfr # 66201
  • Zoro # G9084772
product price: 
$
13.99
/pk of 2, $7.00/ea

Key Features

Material
Stainless Steel
Overall Width
2 1/8 in
Overall Depth
1 3/4 in
Overall Height
2 1/4 in
Number of Hooks
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66201
Zoro #
G9084772
UPC #
819175000919
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Depth
1 3/4 in
Overall Height
2 1/4 in
Hole Size
3/8 in
Inside Width
1 3/4 in
Overall Length
2 1/2 in
Panel Hole Size
3/8 in.
Rod Thickness
3/16 in
For Pegboard Hole Size
3/8 in
Hook Depth
1 1/4 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Pegboard Hook
Material
Stainless Steel
Number of Hooks
2
Panel Hole Shape
Square
Bend Angle
0 Degrees
Load Capacity
25 lb
Hole Shape
Square
Panel Hole Spacing
1.5 in.
Finish
Brushed
Locking System
ABS Retainers
Hole Spacing
1 1/2 in
Color
Silver
Item - Slatwalls
Pegboard Hooks
Construction
Welded
Includes
ABS Retainers
Accessory Type
Straight Closed Hook
For Pegboard Hole Shape
Square
For Tool Type
Pliers, Scissors, Wire Cutters
For Pegboard Hole Spacing
1 1/2 in
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pegboard Hook, Number of Hooks 2, Overall Height 2 1/4 in, Overall Length 2 1/2 in, Overall Width 2 1/8 in, 1 1/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Scissors, Wire Cutters, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Silver, Brushed, Straight Closed Hook Accessory Type, ABS Retainers, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.