1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard, PK5

  • Mfr # 74555

  • Zoro # G7758250


product price:  $10.65
/pk 5, $2.13/ea

Key Features

Material
Steel
Overall Width
2 1/8 in
Overall Depth
2.75 in.
Overall Height
1 1/2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74555
Zoro #
G7758250
UPC #
819175005518
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Depth
2.75 in.
Overall Height
1 1/2 in
Inside Dia.
1-3/4"
Hole Size
1/8 in 1/4 in
Inside Width
1 3/4 in
Rod Thickness
3/16 in
Length
2-1/2"
Depth
2-1/2"
Width
2-1/8"
Height
1-5/8"
Hook Depth
2 1/2 in
For Pegboard Hole Size
1/8 in, 1/4 in
Overall Length
2 1/2 in
Panel Hole Size
1/4 in. and 1/8 in.

Details

Item
Single Ring Tool Holder
Material
Steel
Number of Hooks
5
Type
Locking Style
Construction
welded
Load Rating
12 lb.
Locking System
Screw-In
Hole Shape
Round
Projection
2-1/2"
Assembled
No
Load Capacity
12 lb
Finish
Zinc Plated
Color
Silver
Includes
Screws
Item - Slatwalls
Single Ring Tool Holder
Accessory Type
Single Ring Toolholder
For Pegboard Hole Shape
Round
For Tool Type
Hammers, Small Drill
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
For Pegboard Hole Spacing
1 in

Description

Single Ring Tool Holder, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 2 1/2 in, Overall Width 2 1/8 in, 2 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Hammers, Small Drill, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Screws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.