1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk

  • Mfr # 76342

  • Zoro # G1979630


product price:  $11.45
/pk 5, $2.29/ea

Key Features

Material
Steel
Overall Width
2 3/4 in
Overall Depth
2.75 in.
Overall Height
1 1/2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76342
Zoro #
G1979630
UPC #
819175000865
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Depth
2.75 in.
Overall Height
1 1/2 in
Hook Depth
2 7/8 in
Overall Length
2 7/8 in
Panel Hole Size
1/4 in. and 1/8 in.
For Pegboard Hole Size
1/8 in, 1/4 in

Details

Item
Extended Spring Clip
Material
Steel
Number of Hooks
5
Finish
Zinc Plated
Color
Silver
Hole Shape
Round
Locking System
Screw-In
Construction
Riveted
Projection
2-7/8"
Includes
Screws
Item - Slatwalls
Extended Spring Clip
For Tool Type
Flashlights, Spray Cans
Accessory Type
Extended Spring Clip
For Pegboard Hole Shape
Round
Panel Hole Shape
Round
Panel Hole Spacing
1 in.
For Pegboard Hole Spacing
1 in

Description

Extended Spring Clip, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 2 7/8 in, Overall Width 2 3/4 in, 2 7/8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Bottles, Cans, Flashlights, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Extended Spring Clip Accessory Type, Screws, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.