1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard, PK5

  • Mfr # 53120

  • Zoro # G2031543


product price:  $12.49
/pk 5, $2.50/ea

Key Features

Material
Steel
Overall Width
2 1/2 in
Overall Height
2 1/4 in
Number of Hooks
5
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53120
Zoro #
G2031543
UPC #
819175003125
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Overall Height
2 1/4 in
Overall Length
3 in
Panel Hole Size
3/8 in.
Hook Depth
2 3/4 in

Details

Item
Extended Spring Clip
Material
Steel
Number of Hooks
5
Number of Bins
0
Finish
Annealed Chromate
Includes
Pegboard Hooks
Locking System
Locking
Color
Silver
Item - Slatwalls
Pegboard Hooks
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Accessory Type
Spring Clip
Number of Pieces
5
For Pegboard Hole Shape
Square
For Pegboard Hole Spacing
1 1/2 in

Description

Extended Spring Clip, Number of Bins 0, Number of Hooks 5, Number of Pieces 5, Overall Height 2 1/4 in, Overall Length 3 in, Overall Width 2 1/2 in, 2 3/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, ABS Retainer, Locking Locking System, Square For Pegboard Hole Shape, Steel, Silver, Annealed Chromate, Spring Clip Accessory Type, Pegboard Hooks, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.