11-7/8" Zinc Plated Paper Towel Holder Pegboard Hook for DuraBoard or 1/8" and 1/4" Pegboard

  • Mfr # 76290

  • Zoro # G222843550


product price:  $6.15
/ea

Key Features

Finish
Zinc Plated
Material
Steel
Width
12.25 in
Depth
4.5 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76290
Zoro #
G222843550
UPC #
819175003866
Country of Origin
China

Dimensions

Width
12.25 in
Depth
4.5 in
Height
2.25 in

Details

Finish
Zinc Plated
Material
Steel
Item
Paper Towel Holder for Pegboard
Color
Silver

Description

Keep paper towels conveniently within reach while freeing up valuable workspace with the Triton Products DuraBoard Paper Towel Holder. Designed specifically for Triton DuraBoard pegboards for maximum holding strength, while remaining compatible with standard pegboard panels, this holder provides a clean, space-saving solution for garages, workshops, utility rooms, and commercial environments. Constructed from durable, zinc-plated steel, this paper towel holder is built for everyday use. The extended arm allows for easy roll changes and smooth tearing, helping keep your workspace organized and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.