
12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard
Mfr # 56126-BLK
Zoro # G302780614
product price: $35.75
/eaKey Features
Hook Depth
6 in.
Overall Height
3 in.
Overall Width
12 in.
Material
Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56126-BLK
Zoro #
G302780614
UPC #
819175006164
Country of Origin
China
Dimensions
Hook Depth
6 in.
Overall Height
3 in.
Overall Width
12 in.
For Pegboard Hole Size
3/8 in.
Overall Depth
6 in.
Details
Color
Black
Item
Pegboard Shelf
Material
Steel
Finish
Epoxy Coated
For Pegboard Hole Shape
Square
For Pegboard Hole Spacing
1.5 in.
Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Two innovative best-selling products, LocBoard® and the LocBoard Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the LocBoard and LocBoard Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the LocHook steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. LocBoard Shelf is 12 In. wide and 6 In. deep with a 1 In. front lip to keep your items secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.