12" x 60" x 4 mil. Gray Vinyl Self-Adhesive Tape Roll for Pegboard

  • Mfr # TSV1260-GRY

  • Zoro # G8821876


product price:  $26.49
/ea

Key Features

Material
Vinyl
Depth
4 mil.
Width
60 in.
Height
12 in.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSV1260-GRY
Zoro #
G8821876
UPC #
819175002982
Country of Origin
China

Dimensions

Depth
4 mil.
Width
60 in.
Height
12 in.

Details

Background Color
Gray
Material
Vinyl
Item
Pegboard Tape
Color
Gray

Description

Shadow Board,Vinyl,Self-Adhesive,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.