1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard, PK5

  • Mfr # 53105

  • Zoro # G2031473


product price:  $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Steel
Projection
7/8 in
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53105
Zoro #
G2031473
UPC #
819175003118
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Item
Extended Spring Clip,1/4-1/2,5PK
Material
Steel
Projection
7/8 in
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Product Type
Extended Spring Clip,1/4-1/2,5PK

Description

Extended Spring Clip,1/4-1/2,5PK, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.