1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for LocBoard, PK5

  • Mfr # 53205

  • Zoro # G2031771


product price:  $8.59
/pk 5, $1.72/ea

Key Features

Material
Steel
Color
Silver
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Panel Hole Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53205
Zoro #
G2031771
UPC #
819175003200
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Material
Steel
Color
Silver
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.

Description

Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.