1/4 In. to 1/2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard, PK3

  • Mfr # V63105

  • Zoro # G9084763


product price:  $13.99
/pk 3, $4.66/ea

Key Features

Material
Stainless Steel
Overall Width
1 in
Overall Depth
7/8 in
Overall Height
2 1/4 in
Number of Hooks
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V63105
Zoro #
G9084763
UPC #
819175002944
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Depth
7/8 in
Overall Height
2 1/4 in
Hole Size
3/8 in
Panel Hole Size
3/8 in.
Overall Length
7/8 in
Rod Thickness
0 ga
For Pegboard Hole Size
3/8 in
Hook Depth
7/8 in

Details

Item
Extended Spring Clip
Material
Stainless Steel
Number of Hooks
3
Construction
Welded
Hole Shape
Square
Locking System
ABS Retainers
Panel Hole Shape
Square
Load Capacity
4 lb
Item - Slatwalls
Pegboard Hooks
Color
Silver
Finish
Vinyl Coated
Panel Hole Spacing
1.5 in.
Includes
ABS Retainers
Bend Angle
0 Degrees
Hole Spacing
1 1/2 in
Accessory Type
Extended Spring Clip
For Pegboard Hole Shape
Square
For Pegboard Hole Spacing
1 1/2 in
For Tool Type
Bits, Small Brushes, Writing Instruments

Description

Extended Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 7/8 in, Overall Width 1 in, 7/8 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Bits, Small Brushes, Writing Instruments, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Black, Vinyl Coated, Extended Spring Clip Accessory Type, ABS Retainers, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.