Shop TRITON PRODUCTS
See all product information
Create Account
1/4 In. to 1/2 In. Hold Range Vinyl-Dipped Stainless Steel Standard Spring Clip for SS LocBoard, PK3
- Mfr # V63205
- Zoro # G9084711
product price:Â
$
16.15
/pk of 3, $5.38/ea
Key Features
Hole Shape
Square
Locking System
ABS Retainers
Hole Spacing
1 1/2 in
Load Capacity
8 lb
Number of Hooks
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V63205
- Zoro #
- G9084711
- UPC #
- 819175002937
- Country of Origin
- China
- Item
- Pegboard Hooks
- Hole Shape
- Square
- Locking System
- ABS Retainers
- Hole Spacing
- 1 1/2 in
- Load Capacity
- 8 lb
- Number of Hooks
- 3
- Construction
- Welded
- Includes
- ABS Retainers
- Finish
- Vinyl Coated
- Bend Angle
- 0 Degrees
- Material
- Stainless Steel
- Color
- Silver
- Vacuum Pad Shape
- Square
- Accessory Type
- Standard Spring Clip
- For Pegboard Hole Shape
- Square
- For Pegboard Hole Spacing
- 1 1/2 in
- For Tool Type
- Multiple
- Shell Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Depth
- 2 3/4 in
- Width
- 1 in
- Hole Size
- 3/8 in
- Length
- 1 1/4 in
- Rod Thickness
- 0 ga
- Height
- 2 1/4 in
- Hole Dia.
- 3/8 in.
- Hook Depth
- 2 3/4 in
- For Pegboard Hole Size
- 3/8 in
- Overall Depth
- 2 3/4 in
- Overall Height
- 2 1/4 in
- Overall Width
- 1 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Standard Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 1 1/4 in, Overall Width 1 in, 2 3/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Multiple, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Black, Vinyl Coated, Standard Spring Clip Accessory Type, ABS Retainers, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.