18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard
Mfr # 66186
Zoro # G2018366
product price:Â $74.69
/eaKey Features
Color
Silver
Item - Slatwalls
Pegboard Shelf
Material
Stainless Steel
Includes
Screw
Locking System
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66186
Zoro #
G2018366
UPC #
819175007819
Country of Origin
China
Dimensions
Overall Depth
6.5 in.
Overall Height
3 in
Overall Width
18 in
Width
18"
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Panel Hole Size
3/8 in.
Description
Shelf, Silver, Load Capacity 30 lb, Stainless Steel, Mounting Type Locking, Overall Depth 6 1/2 in, Overall Height 3 in, Overall Width 18 in, Brushed, For Pegboard Hole Shape Square, For Pegboard Hole Size 1/4 in, Includes Screw, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.