18 pc LocHook Assortment W/ (1) 18" W x 36" H Gray Epoxy 18-Gauge Steel Square Hole Pegboard

  • Mfr # LB18-1GH-Kit
  • Zoro # G702754406
product price: 
$
96.59
/ea

Key Features

Material
Steel
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Load Capacity
350 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB18-1GH-Kit
Zoro #
G702754406
UPC #
819175005891
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge
Peg Hole Size
1/4 in
Panel Thickness
18 ga

Details

Item
Pegboard Kit
Material
Steel
Load Capacity
350 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Gray
Tool Storage Space
4.5 sq. ft.
Panel Capacity
350 lbs.
Finish
Epoxy Coated
Includes Mounting Hardware
Yes
Number of Usable Sides
1
Mounting Hardware Required
Yes
Number of Bins
0
Number of Hooks
18
Number of Panels
1
Peg Hole Shape
Square
Includes
(1) Multi-Prong Tool Holder, (1) Multi-Ring Tool Holder, (1) Pegboards: (3) 1 in Single Rod 30 Degree Bend, (2) 3 in Double Rod 90 Degree Bend, (2) 6 in Single Rod 90 Degree Bend, (2) Closed End Hammer or Pliers Holder, (2) Extended Spring Clip, (2) Standard Spring Clip, (3) 3 in Single Rod 30 Degree Bend
Peg Hole Spacing
1 1/2 in
Shell Material
Steel
Pegboard Type
Panel
Panel Load Capacity
250 lb
Wire Color
Gray

Description

Square Hole Pegboards, Peg Hole Shape Square, Peg Hole Size 1/4 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 36 in, Overall Width 18 in, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 18, Number of Panels 1, Gray, Epoxy Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.