
18 pc LocHook Assortment W/ (1) 18" W x 36" H White Epoxy 18-Gauge Steel Square Hole Pegboard
Mfr # LB18-1WH-KIT
Zoro # G8821219
product price:Â $96.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Load Capacity
350 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LB18-1WH-KIT
Zoro #
G8821219
UPC #
819175001916
Country of Origin
China
Dimensions
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge
Details
Item
Pegboard Kit
Material
Steel
Load Capacity
350 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Tool Storage Space
4.5 sq. ft.
Finish
Epoxy Coated
Panel Capacity
350 lbs.
Includes Mounting Hardware
Yes
Description
Locboard Kit,18 x 36 In.,White,18 Hook, Peg Hole Shape Square, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 18 ga Panel Thickness, Storage Area 9 sq ft, Number of Usable Sides 1, Steel, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Wall Mount Mounting Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.