(2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware, PR

  • Mfr # LB18-S

  • Zoro # G2018427


product price:  $357.99
/pr
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Overall Width
18 in
Overall Depth
9/16 in.
Overall Height
36 in
Load Capacity
700 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB18-S
Zoro #
G2018427
UPC #
819175000292
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
9/16 in.
Overall Height
36 in
Panel Hole Size
3/8 in.
Thickness
18-Gauge
Height
36"
Width
18"
Hole Size
9/32"
Peg Hole Size
3/8 in
Panel Thickness
18 ga
Bin Depth
3 5/8 in
Bin Width
3 7/8 in
Bin Height
1 3/4 in

Details

Item
Pegboards
Material
304 Stainless Steel
Load Capacity
700 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Stainless Steel
Number of Panels
2
Item - Pegboards
Pegboard Panel
Hole Shape
Square
Finish
Brushed
Tool Storage Space
9 sq. ft
Storage
9 sq. ft.
Includes
(1) stainless steel Multi-Prong Tool Holder, (1) stainless steel multi-ring tool holder, (2) 18 In. x 36 In. Stainless Steel LocBoards, (3) 2-1/4 In. stainless steel Curved Hook, (3) 4 In. stainless steel double rod 90 degree bend, (3) 6 In. stainless steel single rod 90 degree bend, (3) stainless steel BinClip(s) for (3) black Plastic Hanging Bins, (3) stainless steel Standard Spring Clips, (6) 3 In. stainless steel Single Rod 30 Degree Bend, (6) stainless steel Extended Spring Clip, 32 hooks: (3) 1 In. stainless steel Single Rod 30 Degree Bend
Number of Hooks
0
Load Rating
250 lb.
Hole Spacing
1-1/2"
Panel Capacity
350 lbs.
Number of Bins
0
Whole Unit Load Capacity
700 lb
Peg Hole Spacing
1 1/2 in
Panel Load Capacity
350 lb
Number of Usable Sides
1
Storage Area
9 sq ft
Includes Mounting Hardware
Yes
Pegboard Type
Panel Kit
Peg Hole Shape
Square
Mounting Hardware Required
Yes

Description

Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Kit Pegboard Type, 350 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 36 in, Overall Width 18 in, Storage Area 9 sq ft, Number of Usable Sides 1, Bin Depth 3 5/8 in, Bin Height 1 3/4 in, Bin Width 3 7/8 in, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 700 lb Whole Unit Load Capacity, Silver, Brushed, Stainless Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.