(2) 24 In. W x 24 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment

  • Mfr # LB1-BKit

  • Zoro # G5757739


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Polypropylene
Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
24 in
Load Capacity
600 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB1-BKit
Zoro #
G5757739
UPC #
819175005341
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
24 in
Panel Hole Size
3/8 in.
Height
24"
Width
24"
Swing Radius
0
Thickness
18-Gauge
Hole Size
3/8"
Panel (H x W)
24" x 24"
Panel Thickness
18 ga
Peg Hole Size
3/8 in

Details

Item
Pegboard Kit
Material
Steel/Polypropylene
Load Capacity
600 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Blue
Number of Panels
2
Hole Spacing
1-1/2"
Hole Shape
Square
Includes
(1) Multi-Prong Tool Holder, (2) 24 In. x 24 In. LocBoards, (5) 1 In. Double Rod 30 Degree Bend, (5) 3 In. Double Rod 30 Degree Bend, (5) 3-7/8 In. Curved Hook, (5) 4 In. Single Rod 30 Degree Bend, (5) Double Closed End Loop, (5) Extended Spring Clip/Spray Can Holder, (5) Single Ring Tool Holder, (5) Standard Spring Clips, 46 hooks: (5) 1 In. Single Rod 30 Degree Bend
Item - Pegboards
Pegboard Panel Kit
Load Rating
240 lb.
Tool Storage Space
8 sq. ft.
Number of Hooks
46
Finish
Epoxy Coated
Storage
8 sq. ft.
Panel Capacity
300 lbs.
Number of Bins
0
Whole Unit Load Capacity
600 lb
Storage Area
8 sq ft
Number of Usable Sides
1
Panel Load Capacity
300 lb
Peg Hole Shape
Square
Pegboard Type
Panel Kit
Peg Hole Spacing
1 1/2 in
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes

Description

Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Storage Area 8 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 46, Number of Panels 2, 600 lb Whole Unit Load Capacity, Blue, Epoxy Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.