Shop TRITON PRODUCTS

(2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment

  • Mfr # LB2-BKit
  • Zoro # G5757696

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Polypropylene
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 in
Load Capacity
800 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB2-BKit
Zoro #
G5757696
UPC #
819175005365
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 in
Panel Hole Size
3/8 in.
Width
24 in
Height
42-1/2"
Thickness
18-Gauge
Hole Size
3/8"
Panel (H x W)
42" x 24"
Peg Hole Size
3/8 in
Panel Thickness
18 ga

Details

Item
Pegboard Panel Kit
Material
Steel/Polypropylene
Load Capacity
800 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Blue
Number of Panels
2
Item - Pegboards
Pegboard Panel Kit
Hole Shape
Square
Finish
Epoxy Coated
Storage
14.17 sq. ft.
Load Rating
400 lb.
Hole Spacing
1-1/2"
Number of Hooks
63
Includes
(5) 3 in Double Rod 90 Degrees Bend, (5) 3 in Single Rod 30 Degrees Bend, (5) 5 3/4 in Double Rod 80 Degrees Bend, (5) 6 in Single Rod 90 Degrees Bend, Curved Hook, Double Rod Hooks: (5) 3 in Double Rod 30 Degrees Bend, Single Rod Hooks: (5) 1 in Single Rod 30 Degrees Bend
Tool Storage Space
14 sq. ft.
Number of Bins
0
Panel Capacity
400 lbs.
Peg Hole Shape
Square
Includes Mounting Hardware
Yes
Pegboard Type
Panel
Storage Area
14 sq ft
Whole Unit Load Capacity
800 lb
Peg Hole Spacing
1 1/2 in
Panel Load Capacity
400 lb
Number of Usable Sides
1
Mounting Hardware Required
Yes
Shell Material
Steel
Wire Color
Blue

Description

Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 42 in, Overall Width 24 in, Storage Area 14 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 63, Number of Panels 2, 800 lb Whole Unit Load Capacity, Blue, Epoxy Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.