(2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment, PR

  • Mfr # LB2-Skit

  • Zoro # G2018348


product price:  $665.99
/pr
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
48 in
Load Capacity
800 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB2-Skit
Zoro #
G2018348
UPC #
819175005303
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
48 in
Panel Hole Size
3/8 in.
Thickness
18-Gauge
Height
42-1/2"
Hole Size
9/32"
Width
24"
Panel (H x W)
42-1/2" x 24"
Panel Thickness
1/4 in
Peg Hole Size
3/8 in

Details

Item
Pegboard Kit
Material
304 Stainless Steel
Load Capacity
800 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Stainless Steel
Number of Panels
2
Load Rating
250 lb.
Item - Pegboards
Pegboard Panel Kit
Includes
(2) 48 In. x 24 In. Black HDF pegboards
Tool Storage Space
14 sq. ft.
Hole Spacing
1-1/2"
Finish
Brushed
Storage
14.1 sq. ft
Hole Shape
Square
Number of Hooks
45
Green Environmental Attribute
Product Contains a Minimum of 90% Pre-Consumer Recycled Content
Panel Capacity
400 lbs.
Number of Bins
0
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Storage Area
16 sq ft
Includes Mounting Hardware
Yes
Panel Load Capacity
400 lb
Pegboard Type
Panel
Peg Hole Shape
Square
Peg Hole Spacing
1 in
Mounting Hardware Required
Yes

Description

Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 42 in, Overall Width 24 in, Storage Area 14 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 45, Number of Panels 2, 800 lb Whole Unit Load Capacity, Silver, Brushed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.