2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK10
- Mfr # 71319
- Zoro # G1979533
product price:Â
$
10.59
/pk of 10, $1.06/ea
Key Features
Material
Steel
Overall Width
3/4 in
Overall Depth
2 3/4 in
Overall Height
1 1/2 in
Number of Hooks
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71319
- Zoro #
- G1979533
- UPC #
- 819175000186
- Country of Origin
- China
Dimensions
- Overall Width
- 3/4 in
- Overall Depth
- 2 3/4 in
- Overall Height
- 1 1/2 in
- Bend Height
- 1/2 in
- Rod Thickness
- 3/16 in
- Overall Length
- 2 3/4 in
- Hook Depth
- 2 3/4 in
- Panel Hole Size
- 1/4 in. and 1/8 in.
- For Pegboard Hole Size
- 1/8 in, 1/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 2 3/4 in, Overall Width 3/4 in, 2 3/4 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Multiple, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Screws, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.