2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard, PK5

  • Mfr # 52213

  • Zoro # G2031491


product price: $12.29
/pk 5, $2.46/ea

Key Features

Material
Steel
Bend Angle
30 Degrees
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52213
Zoro #
G2031491
UPC #
819175002210
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Item
Double Rod,30 deg,2",5PK
Material
Steel
Bend Angle
30 Degrees
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Product Type
Double Rod,30 deg,2",5PK

Description

Double Rod,30 deg,2 In.,5PK, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.