2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK10

  • Mfr # 71220

  • Zoro # G7758171


product price:  $10.55
/pk 10, $1.06/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
2.25 in.
Overall Height
1 1/2 in
Number of Hooks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71220
Zoro #
G7758171
UPC #
819175000841
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
2.25 in.
Overall Height
1 1/2 in
Length
2"
Rod Thickness
3/16 in
Depth
2"
Hole Size
1/8 in 1/4 in
Width
3/4"
Height
1-5/8"
Overall Length
2 in
For Pegboard Hole Size
1/8 in, 1/4 in
Hook Depth
2 in
Panel Hole Size
1/4 in. and 1/8 in.

Details

Item
Single Rod Pegboard Hook
Material
Steel
Number of Hooks
10
Includes
Screws
Projection
2"
Construction
welded
Color
Silver
Load Capacity
12 lb
Load Rating
12 lb.
Assembled
No
Finish
Zinc Plated
Hole Shape
Round
Type
Locking Style
Locking System
Screw-In
Bend Angle
Straight
Item - Slatwalls
Single Rod Pegboard Hook
Accessory Type
Straight-End Single Hook
For Pegboard Hole Shape
Round
Panel Hole Shape
Round
Panel Hole Spacing
1 in.
For Tool Type
Clamps, Cords, Power Tools and Wrenches
For Pegboard Hole Spacing
1 in

Description

Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 2 in, Overall Width 3/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Clamps, Cords, Power Tools and Wrenches, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Straight-End Single Hook Accessory Type, Screws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.