(2) Round Hole Pegboards, Natural Heavy-Duty High Density Fiberboard, 24" W x 48" H x 1/4" D

  • Mfr # TPB-2N

  • Zoro # G806566752


product price:  $70.15
/ea

Key Features

Material
HDF
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Load Capacity
250 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB-2N
Zoro #
G806566752
UPC #
819175001022
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Panel Hole Size
1/4 in.
Length
48

Details

Item
Pegboards
Material
HDF
Load Capacity
250 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Natural
Net Weight
19
Tool Storage Space
16 sq. ft.
Panel Capacity
125 lbs.
Includes Mounting Hardware
No

Description

HDF Board: High-Density Fiberboard 1⁄4" commercial grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. It is recommended to be used with our DuraHook® 70000 series locking pegboard hooks and accessories. Choose from three colors including Black, White and Natural.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.