(2) Square Hole Pegboards W/ Mounting Hardware, Epoxy 18-Gauge Steel, Gray, 18" W x 36" H

  • Mfr # LB18-G

  • Zoro # G602754377


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Load Capacity
700 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB18-G
Zoro #
G602754377
UPC #
819175005860
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge

Details

Item
Pegboards
Material
Steel
Load Capacity
700 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Gray
Tool Storage Space
9 sq. ft
Finish
Epoxy Coated
Panel Capacity
350 lbs.
Includes Mounting Hardware
Yes

Description

LocBoard® heavy duty Gray epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant. LocBoard heavy duty steel pegboard is ideal for use in a clean room, factory floor production area, maintenance, repair areas, home and garage. Use only LocHook® 50000 Series industrial strength hooks and steel shelf with patented 2 and 4-point contact locking mechanisms to create the most secure and reliable pegboard system for commercial and home tool storage and other work items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the LocBoard steel pegboards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.