Shop TRITON PRODUCTS

(2) Square Hole Pegboards W/ Mounting Hardware, Stainless Steel 18-Gauge Steel, 24" W x 24" H

  • Mfr # LB1-S
  • Zoro # G811668939

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Load Capacity
300 lbs. per board
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB1-S
Zoro #
G811668939
UPC #
819175001183
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Hole Size
0.375 in.
Thickness
18 ga
Panel Thickness
18 ga
Peg Hole Size
3/8 in

Details

Material
Stainless Steel
Load Capacity
300 lbs. per board
Panel Hole Spacing
1.5 in. O.C.
Panel Hole Shape
Square
Color
Stainless Steel
Includes
Mounting Hardware
Finish
Brushed
Features
Heavy-Duty
Includes Mounting Hardware
Yes
Number of Usable Sides
1
Number of Hooks
0
Panel Load Capacity
300 lb
Number of Bins
0
Item
Stationary Pegboard Panels
Storage Area
8 sq ft
Number of Panels
2
Whole Unit Load Capacity
600 lb
Pegboard Type
Panel
Peg Hole Shape
Square
Mounting Hardware Required
Yes
Shell Material
Stainless Steel
Peg Hole Spacing
1 1/2 in
Wire Color
Stainless Steel

Description

Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Storage Area 8 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Stainless Steel, Brushed, Stainless Steel, Includes Mounting Hardware Yes, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.