24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment

  • Mfr # TPB-36BKH-Kit

  • Zoro # G3719375


product price:  $65.19
/ea

Key Features

Material
HDF/Steel
Overall Width
24 in
Overall Depth
1/4 in.
Overall Height
48 in
Load Capacity
125 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPB-36BKH-Kit
Zoro #
G3719375
UPC #
819175002623
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/4 in.
Overall Height
48 in
Panel Hole Size
1/4 in.
Thickness
1/4"
Width
24"
Hole Size
9/32"
Height
48"
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Details

Item
Pegboard Kit
Material
HDF/Steel
Load Capacity
125 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Number of Panels
1
Finish
Painted
Load Rating
25 lb.
Includes
(1) 48 In. x 24 In. x 1/4 In. pegboard, (6) 1 In. Single Rod 30 Degree Bend, (1) 6 In. Single Rod 30 Degree Bend, (4) Pliers/Wrench Holder, (4) Standard Spring Clips, (5) Curved Hook, (5) Extended Spring Clip, (5) Single Ring Tool Holder, (6) 2-1/2 In. Single Rod 30 Degree Bend
Number of Hooks
36
Hole Shape
Round
Hole Spacing
1"
Item - Pegboards
Pegboard Panel Kit
Tool Storage Space
8 sq. ft.
Storage
8 sq. ft.
Number of Bins
0
Green Environmental Attribute
Product Contains a Minimum of 90% Pre-Consumer Recycled Content
Panel Capacity
125 lbs.
Peg Hole Spacing
1 in
Pegboard Type
Panel Kit
Mounting Hardware Required
Yes
Whole Unit Load Capacity
125 lb
Peg Hole Shape
Round
Panel Load Capacity
125 lb
Includes Mounting Hardware
Yes
Number of Usable Sides
1
Storage Area
8 sq ft

Description

Pegboard Panel Kit, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 125 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Storage Area 8 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 36, Number of Panels 1, 125 lb Whole Unit Load Capacity, Black, Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products