Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 48" XtraWall HDF Pegboard White

  • Mfr # B1-W

  • Zoro # G110934834


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/HDF
Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1-W
Zoro #
G110934834
UPC #
819175002173
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Panel Thickness
1/4 in
Peg Hole Size
1/4 in

Details

Material
Steel/HDF
Color
White
Number of Panels
2
Whole Unit Load Capacity
500 lb
Mounting Hardware Required
Yes
Pegboard Type
Swing
Includes
(2) Panel Frame, (4) Hex Head Bolt, (4) Lock Washers, (4) Pegboard, (4) Plastic End Caps, (4) Wall Mount Angle Plates, (56) Self Tapping Truss Screws, (8) Flat Washers, (8) Hex Head Nuts, (8) Phillips Flat Head Masonry Screws
Peg Hole Spacing
1 in
Number of Bins
0
Finish
Powder Coated
Includes Mounting Hardware
Yes
Number of Hooks
0
Panel Load Capacity
500 lb
Peg Hole Shape
Round

Description

Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Pegboard Type, 500 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 500 lb Whole Unit Load Capacity, White, Powder Coated, Steel/HDF, Includes Mounting Hardware Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.