26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins)

  • Mfr # 76901

  • Zoro # G1979612


product price:  $25.69
/ea

Key Features

Color
Silver
Material
Steel/Polypropylene
Hook Depth
1 in
Includes
(2) 2 1/2 in Single Rod 30 Degrees Bends, (2) 2 3/4 in Double Rod 80 Degrees Bends, (2) Extended Spring Clips, (3) 1 in Single Rod 30 Degrees Bends, 5 3/4 in Double Rod 80 Degrees Bend, 6 in Single Rod 30 Degrees Bend, Standard Spring Clips
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76901
Zoro #
G1979612
UPC #
819175009134
Country of Origin
China

Dimensions

Hook Depth
1 in
Overall Width
6 in
Overall Height
6 in
Overall Length
10 in
Rod Thickness
3/16 in 1/4 in
For Pegboard Hole Size
1/4 in. and 1/8 in.

Details

Color
Silver
Material
Steel/Polypropylene
Includes
(2) 2 1/2 in Single Rod 30 Degrees Bends, (2) 2 3/4 in Double Rod 80 Degrees Bends, (2) Extended Spring Clips, (3) 1 in Single Rod 30 Degrees Bends, 5 3/4 in Double Rod 80 Degrees Bend, 6 in Single Rod 30 Degrees Bend, Standard Spring Clips
Locking System
Screw-In
Number of Hooks
24
Number of Bins
2
Item
Pegboard Hook Kit
Type
Locking Style
Construction
welded
Finish
Zinc Plated
Hole Shape
Round
Accessory Type
Hook and Bin Assortment Kit
For Pegboard Hole Shape
Round
For Pegboard Hole Spacing
1 in.
For Tool Type
Bins, Channel Locks, Flashlights, Pliers, Vice Grips, Wrenches

Description

Hooks And Hanging Bins, Number of Bins 2, Number of Hooks 24, Overall Height 6 in, Overall Length 10 in, Overall Width 6 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Bins, Channel Locks, Flashlights, Pliers, Vice Grips, Wrenches, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Yellow, Zinc-Plated, Hook and Bin Assortment Kit Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.