28 pc LocHook Assortment W/ (2) 18" W x 36" H White Epoxy 18-Gauge Steel Square Hole Pegboards
- Mfr # WC18-WH-KIT
- Zoro # G8821447
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Load Capacity
700 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC18-WH-KIT
- Zoro #
- G8821447
- UPC #
- 819175002500
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in.
- Overall Depth
- 9/16 in.
- Overall Height
- 36 in.
- Panel Hole Size
- 3/8 in.
- Thickness
- 18-Gauge
Details
- Item
- Pegboard Kit
- Material
- Steel
- Load Capacity
- 700 lbs.
- Panel Hole Spacing
- 1.5 in.
- Panel Hole Shape
- Square
- Color
- White
- Finish
- Epoxy Coated
- Panel Capacity
- 350 lbs.
- Tool Storage Space
- 9 sq. ft
- Includes Mounting Hardware
- Yes
Description
Pegboard Organizer,Wall System,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.