33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware

  • Mfr # 1795

  • Zoro # G2018445


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Depth
16 in.
Height
31.5 in.
Material
14-Gauge Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1795
Zoro #
G2018445
UPC #
819175000520
Country of Origin
China

Dimensions

Width
33 in.
Depth
16 in.
Height
31.5 in.
Overall Width
33 in
Overall Height
32 in
Overall Depth
16 in

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Number of Shelves
3
Color
Gray
Finish
Epoxy Coated
Item - Wall Shelves
Wire Wall Shelf
Shelf Style
Ventilated
Shelving Material
Steel
Includes
(2) Hang Rail Top Sections, (3) 31 in Wire Shelves and All Hanging Brackets, 33 in Wide Top Track, Commercial Mounting Hardware
No. of Shelves
3
Finish - Shelving and Racks
Epoxy Coated
Shelving Gauge
16
Shelf Adjustments
1 1/4 in
Shelf Capacity
375 lb
Product Type
Shelving Unit

Description

Wire Wall Shelf, Steel, Epoxy Coated, Gray, Overall Depth 16 in, Overall Height 32 in, Overall Width 33 in, Product Type Shelving Unit, Includes (2) Hang Rail Top Sections, (3) 31 in Wire Shelves and All Hanging Brackets, 33 in Wide Top Track, Commercial Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.