Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 In. W x 63 In. H Modular Single LocBoard Storage System

  • Mfr # 1785

  • Zoro # G2018451


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Depth
16 in.
Height
63 in.
Material
14-Gauge Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1785
Zoro #
G2018451
UPC #
819175000513
Country of Origin
China

Dimensions

Width
33 in.
Depth
16 in.
Height
63 in.
Overall Height
63 in
Overall Width
33 in
Overall Depth
16 in

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Includes
(2) 3 Part Vertical Hang Rails, (3) Hanging Bins, (3) Heavy-Duty Hooks, 31 in Combination Rail, 31 in Wide x 15 in Deep Wire Shelf, 31 in Wire Basket and All Required Hardware, 33 in Top Track, Steel Pegboard with (11) Commercial Hook Assortment
Shelf Style
Ventilated
Shelf Capacity
500 lb
Shelving Gauge
16
Shelf Adjustments
1 1/4 in
Item - Wall Shelves
Wire Wall Shelf System
Finish - Shelving and Racks
Epoxy Coated
No. of Shelves
1
Shelving Material
Steel
Product Type
Shelving Unit

Description

Modular Wall Storage, Steel, Epoxy Coated, Gray, Overall Depth 16 in, Overall Height 63 in, Overall Width 33 in, Mounting Type Wall Mount, Product Type Shelving Unit, Includes (2) 3 Part Vertical Hang Rails, (3) Hanging Bins, (3) Heavy-Duty Hooks, 31 in Combination Rail, 31 in Wide x 15 in Deep Wire Shelf, 31 in Wire Basket and All Required Hardware, 33 in Top Track, Steel Pegboard with (11) Commercial Hook Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.